Check Availability
  • TELEMECANIQUE SENSORS 

    1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 5.0mm

  • Item # 30UH43
  • Mfr. Model # XS518BLNAM12
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 5.0mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cylindrical proximity sensor features inductive sensing, shielded design, and nickel-plated brass casing.
Show More Close
 

Technical Specifications

Item # 30UH43
Mfr. Model # XS518BLNAM12
UNSPSC #41111926
Shipping Weight 0.05 lbs
Country of Origin France *
Item Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Diameter 18.0mm
Proximity Sensor Power Requirement 12 to 48VDC
Shielded / Unshielded Shielded
Proximity Sensor Operating Frequency 1000 Hz
Proximity Sensor Output Circuit Type 3 Wire NPN
Max. Detecting Distance 5.0mm
Proximity Sensor Electrical Connection 4 Pin M12 Connector
Basic Proximity Sensor Case Material Metal
Output Mode NO
IP Rating 65, 67
Case Material Nickel Plated Brass
Length 62mm
Operating Temp. Range -13 Degrees to 158 Degrees F
Max. Current Load 200mA
Description/Special Features Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
Standards UL Listed, CSA Certified, CE Compliance
* This product's country of origin is subject to change

Compliance and Restrictions