Check Availability
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 10.0mm
  • TELEMECANIQUE SENSORS 

    1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 10.0mm

  • Item # 1WVP7
  • Mfr. Model # XS530B1PAL2
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This inductive proximity sensor is engineered for high-pressure, high-temperature washdown applications in food and beverage handling facilities.
Show More Close
 

Technical Specifications

Item # 1WVP7
Mfr. Model # XS530B1PAL2
UNSPSC #41111926
Catalog Page 284
Shipping Weight 0.4 lbs
Country of Origin Indonesia *
Item Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Diameter 30.0mm
Proximity Sensor Power Requirement 12 to 24VDC
Shielded / Unshielded Shielded
Proximity Sensor Operating Frequency 1000 Hz
Proximity Sensor Output Circuit Type 3 Wire PNP
Max. Detecting Distance 10.0mm
Proximity Sensor Electrical Connection 2m Cable
Basic Proximity Sensor Case Material Metal
Output Mode NO
NEMA Rating 4X
IP Rating 68, 69K
Case Material Nickel Plated Brass
Length 41mm
Operating Temp. Range -13 Degrees to 158 Degrees F
Max. Current Load 200mA
Description/Special Features Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
Standards UL Listed, CSA Certified, CE Compliance

* This product's country of origin is subject to change

Compliance and Restrictions