Check Availability
  • TELEMECANIQUE SENSORS 

    1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0mm

  • Item # 1EWD9
  • Mfr. Model # XS212BLPAM12
1000 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cylindrical proximity sensor features nickel-plated brass construction.
Show More Close
 

Technical Specifications

Item # 1EWD9
Mfr. Model # XS212BLPAM12
UNSPSC #41111926
Catalog Page 284
Shipping Weight 0.05 lbs
Country of Origin Indonesia *
Item Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Diameter 12.0mm
Proximity Sensor Power Requirement 12 to 24VDC
Shielded / Unshielded Unshielded
Proximity Sensor Operating Frequency 1000 Hz
Proximity Sensor Output Circuit Type 3 Wire PNP
Max. Detecting Distance 4.0mm
Proximity Sensor Electrical Connection 4 Pin M12 Connector
Basic Proximity Sensor Case Material Metal
Output Mode NO
NEMA Rating 4X
IP Rating 67
Case Material Nickel Plated Brass
Length 41mm
Operating Temp. Range -13 Degrees to 158 Degrees F
Max. Current Load 100mA
Description/Special Features Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
Standards UL Listed, CSA Certified, CE Compliance, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms