Check Availability
  • TELE-TOWER 

    Rolling Work Platform, Steel, Dual Access Platform Style, 24" to 132" Platform Height

  • Item # 10H721
  • Mfr. Model # 1101-96
Rolling Work Platform, Steel, Dual Access Platform Style, 24" to 132" Platform Height
Qty
  • Web Price
    $6,298.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjustable Rolling Steel Platforms
• 550-lb. load capacity Can be easily assembled by 1 person in about 5 min. Include four 5" locking casters Yellow color
Platform height manually adjusts from 2 ft. to 11 ft. (in 6" increments). Platforms come complete with outriggers, toeboards, and guardrails. Outriggers telescope out on all 4 corners for a better than 3:1 height-to-base ratio. Order accessories separately to reconfigure or expand existing tower systems.
Meets OSHA and ANSI standards.
Show More Close
 

Technical Specifications

Item # 10H721
Mfr. Model # 1101-96
UNSPSC #30191502
Catalog Page 1044
Shipping Weight 530.0 lbs
Country of Origin USA *
Work Platform Item Scaffold Platform
Material Steel
Platform Style Dual Access
Platform Height 24" to 132"
Load Capacity 550 lb.
Base Depth 8 ft.
Bottom Width 20"
Platform Depth 96"
Platform Width 19"
Overall Height 6 ft. 6" to 14 ft. 8"
Number of Steps 0
Finish Yellow Painted
For Use With 10H722, 10H723, 10H724, 10H725,10H726, 10H727, 10H728, 10H729, 10H730
Standards ANSI, CSA, OSHA
Includes Guardrails, Toe Boards, Outriggers, Telescoping Sections and Casters
Handrails Included No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , Albania , Armenia , Austria , Bosnia and Herzegovina , Belgium , Bulgaria , Bahamas , Belarus , Canada , Switzerland , Cyprus , Czech Republic , Germany , Denmark , Spain , Ethiopia , Finland , France , United Kingdom , Georgia , Greece , Croatia , Hungary , Ireland , Iceland , Italy , Kazakhstan , Liechtenstein , Lithuania , Luxembourg , Latvia , Monaco , Moldavia , Republic of Montenegro , Macedonia , Malta , Netherlands , Norway , Poland , Portugal , Romania , Republic of Serbia , Russian Federation , Solomon Islands , Sweden , Slovakia , San Marino , Turkey , Ukraine , Vatican City and Republic of Kosovo .

This item is restricted for international sale.

Alternate Search Terms