Check Availability
  • TELE-TOWER 

    Rolling Work Platform, Steel, Dual Access Platform Style, 24" to 132" Platform Height

  • Item # 10H719
  • Mfr. Model # 1101
Rolling Work Platform, Steel, Dual Access Platform Style, 24" to 132" Platform Height Scaffold Platform,77" L
Qty
  • Web Price
    $4,874.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjustable Rolling Steel Platforms
• 550-lb. load capacity Can be easily assembled by 1 person in about 5 min. Include four 5" locking casters Yellow color
Platform height manually adjusts from 2 ft. to 11 ft. (in 6" increments). Platforms come complete with outriggers, toeboards, and guardrails. Outriggers telescope out on all 4 corners for a better than 3:1 height-to-base ratio. Order accessories separately to reconfigure or expand existing tower systems.
Meets OSHA and ANSI standards.
Show More Close
 

Technical Specifications

Item # 10H719
Mfr. Model # 1101
UNSPSC #30191502
Catalog Page 1044
Shipping Weight 450.0 lbs
Country of Origin USA *
Work Platform Item Scaffold Platform
Material Steel
Platform Style Dual Access
Platform Height 24" to 132"
Load Capacity 550 lb.
Base Depth 77"
Bottom Width 20"
Platform Depth 72"
Platform Width 19"
Overall Height 6 ft. 6" to 14 ft. 8"
Number of Steps 0
Finish Yellow Painted
For Use With 10H720, 10H723, 10H724, 10H725,10H726, 10H727, 10H728, 10H729, 10H730
Standards ANSI, CSA, OSHA
Includes Guardrails, Toe Boards, Outriggers, Telescoping Sections and 5" Casters
Handrails Included No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms