Check Availability
  • TELE-TOWER 

    Height Extension Kit, 72" Overall Height, 22" Overall Width, 6 ft. Overall Length

  • Item # 29EZ44
  • Mfr. Model # 1177-22
Height Extension Kit, 72" Overall Height, 22" Overall Width, 6 ft. Overall Length
Qty
  • Web Price
    $1,207.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29EZ44
Mfr. Model # 1177-22
UNSPSC #30191502
Catalog Page 1044
Shipping Weight 250.0 lbs
Country of Origin USA *
Item Height Extension Kit
Load Capacity 800 lb.
Overall Length 6 ft.
Overall Width 22"
Overall Height 72"
Number of Sides 0
Material Steel
Finish Painted
For Use With Mfr. No. 3234, 1027, 1154, 2117
Standards ANSI, CSA, OSHA 1910.29 subpart D for General Industry
Includes (2) Extension Ladders with Turn Buckle Fastening, (4) Extension Coupler Pipes, (1) Deck and (4) Braces
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close