Check Availability
  • TELE-TOWER 

    Height Extension Kit, 78" Overall Height, 19" Overall Width, 8 ft. Overall Length

  • Item # 10H722
  • Mfr. Model # 1177-96
Height Extension Kit, 78" Overall Height, 19" Overall Width, 8 ft. Overall Length
Qty
  • Web Price
    $1,283.04 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10H722
Mfr. Model # 1177-96
UNSPSC #30191502
Catalog Page 1044
Shipping Weight 220.0 lbs
Country of Origin USA *
Item Height Extension Kit
Load Capacity 550 lb.
Overall Length 8 ft.
Overall Width 19"
Overall Height 78"
Material Welded Steel
Finish Yellow Paint
For Use With Mfr. No. 1101-96
Standards ANSI A10.8-2001, OSHA 1926.450, CSA Z797-09
Includes (2) Extension Ladders with Turn Buckle Fastening, (4) Extension Coupler Pipes, Deck, (4) Braces
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms