Check Availability
  • TECUMSEH 

    Air Filter, 2 7/8 In.

  • Item # 12U709
  • Mfr. Model # 056066
Air Filter,  2 7/8 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12U709
Mfr. Model # 056066
UNSPSC #40161505
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Air Filter
For Use With Tecumseh LEV100, LEV115, LEV120, LV195EA, OVRM65, OVRM105, OVRM120; for Sears mowers with 5.5 HP engines; 12U770
Application Tecumseh/36905
Length 2-3/4"
Size H 2-7/8" W 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In