Check Availability
  • TECHSPRAY 

    Soldering Tip, Angled SMD, Size 0.4mm

  • Item # 32LF67
  • Mfr. Model # HS-8157
Soldering Tip, Angled SMD, Size 0.4mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32LF67
Mfr. Model # HS-8157
UNSPSC #23171525
Shipping Weight 0.01 lbs
Country of Origin Costa Rica *
Item Soldering Tip
Type Angled SMD
Size 0.4mm
Standards RoHS Compliant
For Use With Hakko FX-888, FX-888E, 926, 928, 936, 937, 951, 952, 958, 959, 701, 702B
* This product's country of origin is subject to change

Compliance and Restrictions