Check Availability
  • TECHSPRAY 

    Soldering Tip,Screwdriver,Size 4.8mm

  • Item # 32LF53
  • Mfr. Model # EW-103
Soldering Tip,Screwdriver,Size 4.8mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32LF53
Mfr. Model # EW-103
UNSPSC #23171525
Shipping Weight 0.01 lbs
Country of Origin Costa Rica *
Item Soldering Tip
Type Screwdriver
Size 4.8mm
Standards RoHS Compliant
For Use With Weller WES50, WES51, WD1, WD2
* This product's country of origin is subject to change

Compliance and Restrictions