This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TECHSPRAY 

    Soldering Tip, Bevel, 3.2mm, RoHS Compliant

  • Item # 32LF42
  • Mfr. Model # C-5141-8
Soldering Tip, Bevel, 3.2mm, RoHS Compliant

Technical Specifications

Item # 32LF42
Mfr. Model # C-5141-8
UNSPSC #23171525
Shipping Weight 0.01 lbs
Country of Origin Costa Rica *
Item Soldering Tip
Type Bevel
Size 3.2mm
Standards RoHS Compliant
For Use With Weller WTCP, WTCPTD, WTCPTFE, WTCPN, WTCPS
* This product's country of origin is subject to change

Compliance and Restrictions