Check Availability
  • TECHSPRAY 

    Polyurethane Cleanroom Wipes, 50 Ct. 9" x 9" Sheets, Tan

  • Item # 32LG14
  • Mfr. Model # 2358-50
Polyurethane Cleanroom Wipes, 50 Ct. 9" x 9" Sheets, Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32LG14
Mfr. Model # 2358-50
UNSPSC #47131502
Shipping Weight 0.2 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Cleanroom Wipes
Dispensing Form Flat Box, Folded
Product Color Tan
Sheet Size 9" x 9"
Number of Sheets 50
Roll Length No Roll
Material Polyurethane
Self-Dispensing Package No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms