Check Availability
  • TECHSPRAY 

    No Series Polyester Knit Cleanroom Wipes, 150 Ct. 9" x 9" Sheets, White

  • Item # 32LG16
  • Mfr. Model # 2362-150
No Series Polyester Knit Cleanroom Wipes, 150 Ct. 9" x 9" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32LG16
Mfr. Model # 2362-150
UNSPSC #47131502
Shipping Weight 2.2 lbs
Country of Origin China *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Poly Wrapped Bundled
Product Color White
Sheet Size 9" x 9"
Number of Sheets 150
Material Polyester Knit
Product Series No Series
Self-Dispensing Package No
Features Anti-static, ideal for electronics cleaning, tear resistant, lint-free, class 10 cleanroom packaged
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms