Check Availability
  • TECHSPRAY 

    No Series Polycellulose Non-Woven Cleaning Wipes, 300 Ct. 9" x 9" Sheets, Blue

  • Item # 32LG19
  • Mfr. Model # 2365-300
No Series Polycellulose Non-Woven Cleaning Wipes, 300 Ct. 9" x 9" Sheets, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32LG19
Mfr. Model # 2365-300
UNSPSC #47131502
Shipping Weight 2.58 lbs
Country of Origin China *
Wiper Classification Extended Use
Item Cleaning Wipes
Dispensing Form Poly Wrapped Bundled
Product Color Blue
Sheet Size 9" x 9"
Number of Sheets 300
Material Polycellulose Non-Woven
Product Series No Series
Self-Dispensing Package No
Features Tear-resistant, economical, lint-free, absorbent
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms