Check Availability
  • TECHSPRAY 

    No Series Hydroentangled Polyester Cleanroom Wipes, 100 Ct. 9" x 9" Sheets, White

  • Item # 32LG12
  • Mfr. Model # 2352-100
No Series Hydroentangled Polyester Cleanroom Wipes, 100 Ct. 9" x 9" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32LG12
Mfr. Model # 2352-100
UNSPSC #47131502
Shipping Weight 0.74 lbs
Country of Origin China *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Poly Wrapped Bundled
Product Color White
Sheet Size 9" x 9"
Number of Sheets 100
Material Hydroentangled Polyester
Product Series No Series
Self-Dispensing Package No
Features 100% polyester, lint-free, non-abbrasive, absorbent
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms