Check Availability
  • TECHSPRAY 

    No Series Hdroentangled Cotton Non-Woven Cleaning Wipes, 100 Ct. 9" x 9" Sheets, White

  • Item # 32LG10
  • Mfr. Model # 2340-100
No Series Hdroentangled Cotton Non-Woven Cleaning Wipes, 100 Ct. 9" x 9" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32LG10
Mfr. Model # 2340-100
UNSPSC #47131502
Shipping Weight 0.76 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleaning Wipes
Dispensing Form Poly Wrapped Bundled
Product Color White
Sheet Size 9" x 9"
Number of Sheets 100
Material Hdroentangled Cotton Non-Woven
Product Series No Series
Self-Dispensing Package No
Features 100% cotton, tear resistent, lint-free, absorbent
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms