Check Availability
  • TECHSPRAY 

    Isopropyl Alcohol, 70 per. , 1 gal

  • Item # 22HU53
  • Mfr. Model # 1608-G4
Isopropyl Alcohol,  70 per. , 1 gal
Qty
  • Web Price
    $40.86 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

TECHSPRAY® cleaning grade isopropyl alcohol (IPA) contains 70% IPA and 30% DI water. Use for stencil and other cleaning when slower evaporation is desired.

• Safe for plastics
• Does not contain denaturant (bitterant)
• Ideal for SMT cleaning
• Nonozone depleting
Show More Close
 

Technical Specifications

Item # 22HU53
Mfr. Model # 1608-G4
UNSPSC #23171506
Catalog Page 232
Shipping Weight 7.39 lbs
Country of Origin USA *
Item Isopropyl Alcohol
Application General Cleaning
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.