Check Availability
  • TECHSPRAY 

    Isopropyl Alcohol, 5 gal.

  • Item # 19YY52
  • Mfr. Model # 1610-5G
Isopropyl Alcohol, 5 gal.
Qty
  • Web Price
    $214.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

TECHSPRAY® isopropyl alcohol (IPA) is excellent for tape head cleaning, defluxing, stencil cleaning, other light cleaning, and as a flux thinner.

• 99.8% pure anhydrous isopropyl alcohol
• ACS reagent grade
• Safe for plastics
• Nonozone depleting
Show More Close
 

Technical Specifications

Item # 19YY52
Mfr. Model # 1610-5G
UNSPSC #12352104
Catalog Page 232
Shipping Weight 36.05 lbs
Country of Origin USA *
Item Isopropyl Alcohol
Application 99.8% Pure Anhydrous (Containing the Least Water Possible and No-Denaturant) Isopropyl Alcohol is Excellent for Tape Head Cleaning, Defluxing, Stencil Cleaning, Light Cleaning, and as a Flux Thinner
Size 5 gal.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item is restricted for international sale.