Check Availability
  • TECHSPRAY 

    Flux Remover, 16 oz. Size, Aerosol

  • Item # 32LF73
  • Mfr. Model # 1631-16SB
Flux Remover, 16 oz. Size, Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 32LF73
Mfr. Model # 1631-16SB
UNSPSC #23171522
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Flux Remover
Type Aerosol
Size 16 oz.
Net Weight (Oz.) 16
VOC Content 63.76 g/L
Characteristics Non-Flammable, Low VOC, Low Toxicity
Application Cleans Type R, RMA, RA ,Rosin-Based, No-Clean Solder Flux, Benchtop Assembly, Rework and Repair
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.