Check Availability
  • TECHSPRAY 

    7-3/4"L Hog Hair Short Handle Utility Brush, Natural

  • Item # 32LE12
  • Mfr. Model # 2020-1
7-3/4"L Hog Hair Short Handle Utility Brush, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32LE12
Mfr. Model # 2020-1
UNSPSC #60121228
Shipping Weight 0.03 lbs
Country of Origin USA *
Cleaning Brush Style Short Handle
Item Utility Brush
Trim Length 7/16"
Bristle Color Brown
Bristle Material Hog Hair
Brush Length 1-3/8"
Overall Length 7-3/4"
Handle Material Wood
Handle Color Natural
Handle Length 7-3/4"
Brush Width 1/4"
Brush Bristle Firmness Medium
Acid Resistant No
Chemical Resistant Yes
Temperature Resistant Yes
Color Coding System No
FDA Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms