Check Availability
  • Scrub Brushes
  • TECHSPRAY 

    4-1/2"L Horse Hair Short Handle Utility Brush, Silver

  • Item # 32LE19
  • Mfr. Model # 2032-1
4-1/2"L Horse Hair Short Handle Utility Brush, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32LE19
Mfr. Model # 2032-1
UNSPSC #60121228
Shipping Weight 0.05 lbs
Country of Origin USA *
Cleaning Brush Style Short Handle
Item Utility Brush
Trim Length 1/4"
Bristle Color Brown
Bristle Material Horse Hair
Brush Length 1/2"
Overall Length 4-1/2"
Handle Material Steel
Handle Color Silver
Handle Length 4-1/2"
Brush Width 3/8"
Brush Bristle Firmness Medium
Acid Resistant No
Chemical Resistant Yes
Temperature Resistant Yes
Color Coding System No
FDA Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In