Check Availability
  • TECHNIKS 

    Tapping Collet, 0.367 in. Shank, ER25

  • Item # 40MU16
  • Mfr. Model # 05925-367
Tapping Collet, 0.367 in. Shank, ER25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MU16
Mfr. Model # 05925-367
UNSPSC #27112808
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Tapping Collet
Collet Series ER25
Size 0.367"
Coolant Through No
For Use With ER, DR, RD, ESX, BR, or DIN 6499 Collet Chucks and PowerCOAT Nut
* This product's country of origin is subject to change

Compliance and Restrictions