Check Availability
  • TECHNIKS 

    Tapping Collet, 0.168 in. Shank, ER20

  • Item # 40MU04
  • Mfr. Model # 05920-168
Tapping Collet, 0.168 in. Shank, ER20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MU04
Mfr. Model # 05920-168
UNSPSC #27112808
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Tapping Collet
Collet Series ER20
Size 0.168"
Coolant Through No
For Use With ER, DR, RD, ESX, BR, or DIN 6499 Collet Chucks and PowerCOAT Nut
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In