Check Availability
  • TECHNIKS 

    Tapping Collet, 0.590 in. Shank, ER32

  • Item # 40MT95
  • Mfr. Model # 05808-590
Tapping Collet, 0.590 in. Shank, ER32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MT95
Mfr. Model # 05808-590
UNSPSC #27112808
Shipping Weight 0.35 lbs
Country of Origin Taiwan *
Item Tapping Collet
Collet Series ER32
Size 0.590"
Coolant Through No
For Use With ER, DR, RD, ESX, BR, or DIN 6499 Collet Chucks and PowerCOAT Nut
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In