Check Availability
  • TECHNIKS 

    Tapping Collet,0.194 in. Shank,ER40

  • Item # 40MT35
  • Mfr. Model # 05710-194
Tapping Collet,0.194 in. Shank,ER40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MT35
Mfr. Model # 05710-194
UNSPSC #27112808
Shipping Weight 0.65 lbs
Country of Origin Taiwan *
Item Tapping Collet
Collet Series ER40
Size 0.194"
Coolant Through Yes
For Use With Coolant Nut and Disk for CoolBLAST Effect
* This product's country of origin is subject to change

Compliance and Restrictions