Check Availability
  • TECHNIKS 

    Tapping Collet, 16mm Shank, ER32

  • Item # 40MT32
  • Mfr. Model # 05624-DIN
Tapping Collet, 16mm Shank, ER32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MT32
Mfr. Model # 05624-DIN
UNSPSC #27112808
Shipping Weight 0.22 lbs
Country of Origin Taiwan *
Item Tapping Collet
Collet Series ER32
Size 16.0mm
Coolant Through Yes
For Use With Coolant Nut and Disk for CoolBLAST Effect
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In