Check Availability
  • TECHNIKS 

    Tapping Collet,0.429 in. Shank,ER32

  • Item # 40MT20
  • Mfr. Model # 05570-429
Tapping Collet,0.429 in. Shank,ER32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MT20
Mfr. Model # 05570-429
UNSPSC #27112808
Shipping Weight 0.22 lbs
Country of Origin Taiwan *
Item Tapping Collet
Collet Series ER32
Size 0.429"
Coolant Through Yes
For Use With Coolant Nut and Disk for CoolBLAST Effect
* This product's country of origin is subject to change

Compliance and Restrictions