Check Availability
  • TECHNIKS 

    Tapping Collet, 8mm Shank, ER20

  • Item # 40MR90
  • Mfr. Model # 05442-DIN
Tapping Collet, 8mm Shank, ER20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MR90
Mfr. Model # 05442-DIN
UNSPSC #27112808
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Tapping Collet
Collet Series ER20
Size 8.0mm
Coolant Through Yes
For Use With Coolant Nut and Disk for CoolBLAST Effect
* This product's country of origin is subject to change

Compliance and Restrictions