Check Availability
  • TECHNIKS 

    Tapping Collet, 6mm Shank, ER20

  • Item # 40MR89
  • Mfr. Model # 05434-DIN
Tapping Collet, 6mm Shank, ER20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MR89
Mfr. Model # 05434-DIN
UNSPSC #27112808
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Tapping Collet
Collet Series ER20
Size 6.0mm
Coolant Through Yes
For Use With Coolant Nut and Disk for CoolBLAST Effect
* This product's country of origin is subject to change

Compliance and Restrictions