Check Availability
  • TECHNIKS 

    Tapping Collet,0.381 in. Shank,ER20

  • Item # 40MR86
  • Mfr. Model # 05410-381
Tapping Collet,0.381 in. Shank,ER20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MR86
Mfr. Model # 05410-381
UNSPSC #27112808
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Tapping Collet
Collet Series ER20
Size 0.381"
Coolant Through Yes
For Use With Coolant Nut and Disk for CoolBLAST Effect
* This product's country of origin is subject to change

Compliance and Restrictions