Check Availability
  • TECHNIKS 

    Tapping Collet, 0.323 in. Shank, ER20

  • Item # 40MR84
  • Mfr. Model # 05410-323
Tapping Collet, 0.323 in. Shank, ER20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MR84
Mfr. Model # 05410-323
UNSPSC #27112808
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Tapping Collet
Collet Series ER20
Size 0.323"
Coolant Through Yes
For Use With Coolant Nut and Disk for CoolBLAST Effect
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In