Check Availability
  • TECHNIKS 

    TG150 Wooden Collet Holding Tray, 2-3/8 Height (In.), 13-3/4 Width (In.)

  • Item # 40MF40
  • Mfr. Model # 04484
TG150 Wooden Collet Holding Tray, 2-3/8 Height (In.), 13-3/4 Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MF40
Mfr. Model # 04484
UNSPSC #27112809
Shipping Weight 5.6 lbs
Country of Origin Taiwan *
Item Wooden Collet Holding Tray
Type TG150
Holds (33) TG150
Width (In.) 13-3/4
Depth (In.) 16-1/4
Height (In.) 2-3/8
Material Wood
Color Natural
Finish Stained
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms