Check Availability
  • TECHNIKS 

    TG150 Wooden Collet Holding Tray, 2-5/8 Height (In.), 5-1/2 Width (In.)

  • Item # 40MF39
  • Mfr. Model # 04482
TG150 Wooden Collet Holding Tray, 2-5/8 Height (In.), 5-1/2 Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MF39
Mfr. Model # 04482
UNSPSC #27112809
Shipping Weight 3.1 lbs
Country of Origin Taiwan *
Item Wooden Collet Holding Tray
Type TG150
Holds (17) TG150
Width (In.) 5-1/2
Depth (In.) 21
Height (In.) 2-5/8
Material Wood
Color Natural
Finish Stained
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms