Check Availability
  • TECHNIKS 

    TG100 Wooden Collet Holding Tray, 2" Height (In.), 11-1/2" Width (In.)

  • Item # 40MF37
  • Mfr. Model # 04478
TG100 Wooden Collet Holding Tray, 2" Height (In.), 11-1/2" Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MF37
Mfr. Model # 04478
UNSPSC #27112809
Shipping Weight 2.8 lbs
Country of Origin Taiwan *
Item Wooden Collet Holding Tray
Type TG100
Holds (41) TG100
Width (In.) 11-1/2"
Depth (In.) 11-3/4"
Height (In.) 2"
Material Wood
Color Natural
Finish Stained
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms