Check Availability
  • TECHNIKS 

    TG100 Wooden Collet Holding Tray, 2 Height (In.), 6-1/8 Width (In.)

  • Item # 40MF36
  • Mfr. Model # 04476
TG100 Wooden Collet Holding Tray, 2 Height (In.), 6-1/8 Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MF36
Mfr. Model # 04476
UNSPSC #27112809
Shipping Weight 2.1 lbs
Country of Origin Taiwan *
Item Wooden Collet Holding Tray
Type TG100
Holds (30) TG100
Width (In.) 6-1/8
Depth (In.) 16-1/4
Height (In.) 2
Material Wood
Color Natural
Finish Stained
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms