Check Availability
  • TECHNIKS 

    Straight Shank Coolant Chuck, ER16, 4.34in

  • Item # 40MR55
  • Mfr. Model # 04804-C
Straight Shank Coolant Chuck, ER16, 4.34in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MR55
Mfr. Model # 04804-C
UNSPSC #27112807
Shipping Weight 0.617 lbs
Country of Origin Taiwan *
Item Straight Shank Coolant Chuck
Collet Series ER16
Shank Shape Cylindrical
Shank Dia. 0.75"
Tool Side Dia. 1.260"
Overall Length 4.340"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In