Check Availability
  • TECHNIKS 

    Spring Collet,ER50,1/2 in.

  • Item # 40MP07
  • Mfr. Model # 04250-1/2
Spring Collet,ER50,1/2 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MP07
Mfr. Model # 04250-1/2
UNSPSC #27112808
Shipping Weight 1.25 lbs
Country of Origin Taiwan *
Item Spring Collet
Collet Series ER50
Range 0.500" to 0.484"
Size 1/2"
Coolant Through Yes
For Use With ER Collet Chuck Series, RD Collet Chuck Series, DR Collet Chuck Series, ESX Collet Chuck Series, BR Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions