Check Availability
  • TECHNIKS 

    Spring Collet, ER40, 5/8 in.

  • Item # 40MN96
  • Mfr. Model # 04240-5/8
Spring Collet, ER40, 5/8 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MN96
Mfr. Model # 04240-5/8
UNSPSC #27112808
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Item Spring Collet
Collet Series ER40
Range 0.625" to 0.609"
Size 5/8"
Coolant Through Yes
For Use With ER Collet Chuck Series, RD Collet Chuck Series, DR Collet Chuck Series, ESX Collet Chuck Series, BR Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions