Check Availability
  • TECHNIKS 

    Spring Collet,ER40,21/32 in.

  • Item # 40MN86
  • Mfr. Model # 04240-21/32
Spring Collet,ER40,21/32 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MN86
Mfr. Model # 04240-21/32
UNSPSC #27112808
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Item Spring Collet
Collet Series ER40
Range 0.656" to 0.641"
Size 21/32"
Coolant Through Yes
For Use With ER Collet Chuck Series, RD Collet Chuck Series, DR Collet Chuck Series, ESX Collet Chuck Series, BR Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions