Check Availability
  • TECHNIKS 

    Spring Collet, ER40, 17mm

  • Item # 40MN80
  • Mfr. Model # 04240-17
Spring Collet, ER40, 17mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MN80
Mfr. Model # 04240-17
UNSPSC #27112808
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Item Spring Collet
Collet Series ER40
Range 17.0mm to 16.6mm
Size 17.0mm
Coolant Through Yes
For Use With ER Collet Chuck Series, RD Collet Chuck Series, DR Collet Chuck Series, ESX Collet Chuck Series, BR Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions