Check Availability
  • TECHNIKS 

    Spring Collet,ER25,5/16 in.

  • Item # 40MN24
  • Mfr. Model # 04225-5/16
Spring Collet,ER25,5/16 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MN24
Mfr. Model # 04225-5/16
UNSPSC #27112808
Catalog Page 2310
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Item Spring Collet
Collet Series ER25
Range 0.313" to 0.297"
Size 5/16"
Coolant Through Yes
For Use With ER Collet Chuck Series, RD Collet Chuck Series, DR Collet Chuck Series, ESX Collet Chuck Series, BR Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions