Check Availability
  • TECHNIKS 

    Spring Collet,TG150,7/32 in.

  • Item # 40MM05
  • Mfr. Model # 04011-7/32
Spring Collet,TG150,7/32 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MM05
Mfr. Model # 04011-7/32
UNSPSC #27112808
Shipping Weight 1.32 lbs
Country of Origin Taiwan *
Item Spring Collet
Collet Series TG150
Range 0.219" to 0.203"
Size 7/32"
Coolant Through Yes
For Use With TG Collet Chuck
* This product's country of origin is subject to change

Compliance and Restrictions