Check Availability
  • TECHNIKS 

    Spring Collet,TG150,1-5/16 in.

  • Item # 40ML59
  • Mfr. Model # 04011-1-5/16
Spring Collet,TG150,1-5/16 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40ML59
Mfr. Model # 04011-1-5/16
UNSPSC #27112808
Shipping Weight 1.2 lbs
Country of Origin Taiwan *
Item Spring Collet
Collet Series TG150
Range 1.313" to 1.297"
Size 1-5/16"
Coolant Through Yes
For Use With TG Collet Chuck
* This product's country of origin is subject to change

Compliance and Restrictions