Check Availability
  • TECHNIKS 

    Spring Collet, TG150, 1-1/64 in.

  • Item # 40ML39
  • Mfr. Model # 04011-1-1/64
Spring Collet, TG150, 1-1/64 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40ML39
Mfr. Model # 04011-1-1/64
UNSPSC #27112808
Shipping Weight 1.25 lbs
Country of Origin Taiwan *
Item Spring Collet
Collet Series TG150
Range 1.016" to 1"
Size 1-1/64"
Coolant Through Yes
For Use With TG Collet Chuck
* This product's country of origin is subject to change

Compliance and Restrictions