Check Availability
  • TECHNIKS 

    Slotted Collet Key Adapter,DNA11

  • Item # 40ND38
  • Mfr. Model # DNA11TWA
Slotted Collet Key Adapter,DNA11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40ND38
Mfr. Model # DNA11TWA
UNSPSC #27112808
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Slotted Collet Key Adapter
Collet Series DNA11
Type Torque Wrench Adapter
For Use With DNA11 Nut
Size DNA11
* This product's country of origin is subject to change

Compliance and Restrictions