Check Availability
  • TECHNIKS 

    Sealed Coolant Collet,TG100,63/64 in.

  • Item # 40ND33
  • Mfr. Model # 84063-63/64
Sealed Coolant Collet,TG100,63/64 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40ND33
Mfr. Model # 84063-63/64
UNSPSC #27112808
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Sealed Coolant Collet
Collet Series TG100
Range 0.984" to 0.969"
Size 63/64"
Coolant Through Yes
For Use With TG 100 Collet Chuck Series, TG 100 Coolant Rings Series
* This product's country of origin is subject to change

Compliance and Restrictions