Check Availability
  • TECHNIKS 

    Sealed Coolant Collet, TG100, 61/64 in.

  • Item # 40ND32
  • Mfr. Model # 84063-61/64
Sealed Coolant Collet, TG100, 61/64 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40ND32
Mfr. Model # 84063-61/64
UNSPSC #27112808
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Sealed Coolant Collet
Collet Series TG100
Range 0.953" to 0.938"
Size 61/64"
Coolant Through Yes
For Use With TG 100 Collet Chuck Series, TG 100 Coolant Rings Series
* This product's country of origin is subject to change

Compliance and Restrictions