Check Availability
  • TECHNIKS 

    Sealed Coolant Collet, TG100, 49/64 in.

  • Item # 40ND24
  • Mfr. Model # 84063-49/64
Sealed Coolant Collet, TG100, 49/64 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40ND24
Mfr. Model # 84063-49/64
UNSPSC #27112808
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Item Sealed Coolant Collet
Collet Series TG100
Range 0.766" to 0.750"
Size 49/64"
Coolant Through Yes
For Use With TG 100 Collet Chuck Series, TG 100 Coolant Rings Series
* This product's country of origin is subject to change

Compliance and Restrictions