Check Availability
  • TECHNIKS 

    Sealed Coolant Collet, TG100, 17/64 in.

  • Item # 40ND09
  • Mfr. Model # 84063-17/64
Sealed Coolant Collet, TG100, 17/64 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40ND09
Mfr. Model # 84063-17/64
UNSPSC #27112808
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Item Sealed Coolant Collet
Collet Series TG100
Range 0.266" to 0.250"
Size 17/64"
Coolant Through Yes
For Use With TG 100 Collet Chuck Series, TG 100 Coolant Rings Series
* This product's country of origin is subject to change

Compliance and Restrictions