Check Availability
  • TECHNIKS 

    Retention Knob, 0.906 in, CAT50, 1-8, 90 deg

  • Item # 40NE55
  • Mfr. Model # 21005-90
Retention Knob, 0.906 in, CAT50, 1-8, 90 deg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NE55
Mfr. Model # 21005-90
UNSPSC #31162801
Shipping Weight 0.7 lbs
Country of Origin Taiwan *
Item Retention Knob
Knob Dia. 0.906"
Flange to Angle Length 1.378"
Flange to Knob Length 1.772"
Angle 90 Degrees
Thread Size 1-8
Taper Size CAT50
Coolant Through No
Neck Dia. 0.669"
Overall Length 3.34"
Flange Thickness 0.827"
Shoulder Dia. 1.102"
* This product's country of origin is subject to change

Compliance and Restrictions